Overview
Mfr description
CG5BA100TNSR-280
Specifications
- SeriesCG5
- Stroke
- Standards MetJIS Class 2
- Body MaterialStainless Steel
- Spec Sheet
- Installation Instructions
- Manufacturer Catalog
- Minimum Operating Pressure+0.05
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data