Motion
SY7420-5LOU-C8-F2-Q

SMC CORP OF AMERICA
SY7420-5LOU-C8-F2-Q

VALVE, DBL SOL, BODY PT
MI ITEM #04890540
MFR #SY7420-5LOU-C8-F2-Q
List Price$117.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7420-5LOU-C8-F2-Q

VALVE, DBL SOL, BODY PT
MI ITEM #04890540
MFR #SY7420-5LOU-C8-F2-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$117.61/each for your price

Overview

Mfr description
SY7420-5LOU-C8-F2-Q VALVE DBL SOL

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Exhaust Center)
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug without Connector
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Thread Standard
    Push to Connect
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text