Motion
IPH-2A-8-LT-11

NACHI HYDRAULIC
IPH-2A-8-LT-11

IPH-2A-8-LT-11
MI ITEM #04890619
MFR #IPH-2A-8-LT-11
Price$3,408.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
IPH-2A-8-LT-11

IPH-2A-8-LT-11
MI ITEM #04890619
MFR #IPH-2A-8-LT-11

Mfr description
IPH-2A-8-LT-11 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,408.75/each

Specifications

Dimensions

  • Minimum Speed
    600 rpm
  • Pump Size
    2

Details

  • Design Number
    11
  • Manufacturer Catalog Number
    IPH-2A-8-LT-11
  • Material
    Cast Iron
  • Maximum Operating Pressure
    4350 psi
  • Maximum Speed
    2000 rpm
  • Mounting Method
    Foot Type
  • O Ring Material
    Aluminum
  • Pressure Rating
    3625 psi
  • Product Types
    Gear Pumps
  • Pump Body Material
    Cast Iron
  • Pump Capacity
    0.49 in³/rev
  • Series
    IPH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)