Overview
Mfr description
GBFV8302N3415GB 2 BAG 2"NPT
- Epoxy-coated exterior (CS only)
- Support baskets (9/64” standard)
- Adjustable tripod mounting/support leg assemblies
- Easy-access eye-nut/swing-bolt closures with handle
- 2” NPT uni-style (side & bottom outlet) offers increased piping flexibility
- Single o-ring seal (Buna-N standard)
- 150 PSI pressure rating standard
- Snap-fit V-ring bag seal design
Specifications
- Basket Capacity#2 Size
- Inlet Outlet Port TypeFemale NPT
- Inlet Outlet Port Size2 in
- Outlet ConfigurationBottom & Opposite Side
- Vessel Material304 Stainless Steel
- Surface FinishGlass Bead
- Rated Pressure150 psi @ 250°F
- Manufacturer Catalog
- Description Keyword2 in Female NPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data