Motion
50 SCCL ELITE CONN LINK

IWIS
50 SCCL ELITE CONN LINK

Roller Chain Connecting Link - 50-1 / 5/8 in Chain & Pitch, Spring Clip
MI ITEM #04890680
MFR #50 SCCL ELITE CONN LINK
Price$1.70/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50 SCCL ELITE CONN LINK

Roller Chain Connecting Link - 50-1 / 5/8 in Chain & Pitch, Spring Clip
MI ITEM #04890680
MFR #50 SCCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.70/pc

Specifications

Dimensions

  • Chain Size & Pitch
    50-1 / 5/8 in
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.00 mm
  • Pin Diameter
    5.09 mm
  • Pin Length
    21.80 mm
  • Pitch
    5/8 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    9.40 mm
  • Tensile Strength
    28.00 kN
  • Weight
    0.03 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50-1 / 5/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648015368
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648015368

Overview

Mfr description
50 SCCL ELITE CONN LINK
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text