Motion
50-2 SCCL ELITE CONN LINK

IWIS
50-2 SCCL ELITE CONN LINK

Roller Chain Connecting Link - 50-2 / 5/8 in Chain & Pitch, Spring Clip
Mi Item #04890682
MFR #50-2 SCCL ELITE CONN LINK
Price$3.81/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50-2 SCCL ELITE CONN LINK

Roller Chain Connecting Link - 50-2 / 5/8 in Chain & Pitch, Spring Clip
Mi Item #04890682
MFR #50-2 SCCL ELITE CONN LINK

Mfr description
50-2 SCCL ELITE CONN LINK
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.81/pc

Specifications

Dimensions

  • Chain Size & Pitch
    50-2 / 5/8 in
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.00 mm
  • Pin Diameter
    5.09 mm
  • Pin Length
    39.90 mm
  • Pitch
    5/8 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    9.40 mm
  • Tensile Strength
    56.00 kN
  • Weight
    0.07 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50-2 / 5/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648015375
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648015375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)