Motion
60-2 RIV 10FT ELITE

IWIS
60-2 RIV 10FT ELITE

Roller Chain - Standard Series, 60-2 / 3/4 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #04890689
MFR #60-2 RIV 10FT ELITE
Price$27.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60-2 RIV 10FT ELITE

Roller Chain - Standard Series, 60-2 / 3/4 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #04890689
MFR #60-2 RIV 10FT ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.04/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60-2 / 3/4 in
  • Link Plate Height
    18.10 mm
  • Link Plate Thickness
    2.40 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.96 mm
  • Pin Length
    49.80 mm
  • Pitch
    3/4 in
  • Roller Diameter
    11.91 mm
  • Roller Width
    12.57 mm
  • Tensile Strength
    82.40 kN
  • Weight
    19.35 lbs
  • Weight per Foot
    1.96 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60-2 / 3/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648014941
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648014941

Overview

Mfr description
60-2 RIV 10FT ELITE
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text