Motion
80 SCCL ELITE CONN LINK

IWIS
80 SCCL ELITE CONN LINK

Roller Chain Connecting Link - 80-1 / 1 in Chain & Pitch, Spring Clip
MI ITEM #04890691
MFR #80 SCCL ELITE CONN LINK
Your Price$4.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80 SCCL ELITE CONN LINK

Roller Chain Connecting Link - 80-1 / 1 in Chain & Pitch, Spring Clip
MI ITEM #04890691
MFR #80 SCCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.30/pc(List $4.95)

Overview

Mfr description
80 SCCL ELITE CONN LINK
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Specifications

  • Chain Size & Pitch
    80-1 / 1 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Roller Diameter
    15.88 mm
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.10 mm
  • Pin Diameter
    7.94 mm
  • Pin Length
    33.50 mm
  • Series
    Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648020461
  • UPC_NO
    847648020461
  • Weight
    0.12 lbs
  • Chain Number & Pitch
    80-1 / 1 in
  • 2D Drawings
  • Tensile Strength
    71.50 kN
  • Pitch
    1 in
  • Roller Width
    15.75 mm
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text