Motion
4 RCB-162117
Needle Roller Bearing - 25.40 mm Bore, 3.3380 in OD, 27 mm Width
Mi Item #04890744
MFR #4 RCB-162117
Price$72.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25.40 mm Bore, 3.3380 in OD, 27 mm Width
Mi Item #04890744
MFR #4 RCB-162117

Mfr description
4 RCB-162117 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    3.3380 in
  • Weight
    0.11 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8483604040
  • Long Description
    The 4 RCB-162117 Needle Roller Bearing features a 1.0000 in bore diameter, 3.3380 in outside diameter, and a weight of 0.11 lbs, making it ideal for machinery applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4 RCB-162117
  • Manufacturer Upc Number
    029176794209
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9750 N
  • UPC_NO
    029176794209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)