Motion
4 FCB-25
Needle Roller Bearing - 25 mm Bore, 32 mm OD, 30 mm Width
Mi Item #04890748
MFR #4 FCB-25
Price$72.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 32 mm OD, 30 mm Width
Mi Item #04890748
MFR #4 FCB-25

Mfr description
4 FCB-25 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.47/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    32 mm
  • Weight
    0.09 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8483604040
  • Long Description
    The 4 FCB-25 Needle Roller Bearing features a 25 mm bore diameter, 32 mm outside diameter, 32 mm overall width, and a weight of 0.09 lbs, making it suitable for industrial assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4 FCB-25
  • Manufacturer Upc Number
    029176794216
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6850 N
  • UPC_NO
    029176794216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)