Motion
68302
ProPolymer 4AA LED Long Lasting Safety-Rated Flashlight
MI ITEM #04890752
MFR #68302
List Price$76.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProPolymer 4AA LED Long Lasting Safety-Rated Flashlight
MI ITEM #04890752
MFR #68302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.57/each for your price

Overview

Mfr description
68302 FLASHLIGHT PRO POLYMER 4AA LED
  • Class 1 Div. 1 rated
  • Runtime 155 hours
  • Runs on four AA alkaline batteries, which are included
  • Comfortable 6.5 inch size and ergonomically shaped for your hand.
  • Push button tail switch for one handed operation
  • Waterproof and made of impact resistant polymer with a rubber face cap
  • Non-conductive and corrosion proof

Specifications

  • Maximum Light Output
    67 lm
  • Maximum Run Time
    155 hrs
  • Length
    6.5 in
  • Body Color
    Black
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Material
    Polymer
  • Complete Light Output
    67 lm
  • Complete Beam Intensity
    11000 cd
  • Complete Run Time
    155 hrs
  • UL Listing
    Class I, Div 2, Groups A,B,C,D, Class II, Div. 2, Groups F,G, Class III, T3C, Class I, Div. 1, Groups C,D
  • Includes
    (4) AA Alkaline batteries, Wrist lanyard
  • Manufacturer Upc Number
    80926683020
  • UPC_NO
    080926683020
  • Warranty
    Limited Lifetime
  • Model
    Safety Rated Handheld Flashlight
  • Battery Size
    AA
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Class 1 Div. 1 rated • Runtime 155 hours • Runs on four AA alkaline batteries, which are included • Comfortable 6.5 inch size and ergonomically shaped for your hand. • Push button tail switch for one handed operation • Waterproof and made of impact resistant polymer with a rubber face cap • Non-conductive and corrosion proof
  • Number Of Batteries
    4
  • Rechargeable Flashlight
    Non-Rechargeable
  • Weight
    6.3 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text