Motion
90513
Survivor Safety-Rated Firefighter's Right Angle Light, Rechargeable
MI ITEM #04890753
MFR #90513
List Price$398.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivor Safety-Rated Firefighter's Right Angle Light, Rechargeable
MI ITEM #04890753
MFR #90513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$398.72/each for your price

Overview

Mfr description
90513 FLASHLIGHT SURVIVOR LED
  • Class I, Div 1 rated - Intrinsically Safe
  • 175 lumens and 405 meter beam distance on High
  • Choose Low mode for a longer runtime of up to 13 hours
  • High/Low/Flash/Moonlight modes
  • Easy operation of push button switch even with gloves on
  • Durable nylon construction and 2 meter impact resistance tested
  • IPX4 rated for water resistance

Specifications

  • Maximum Light Output
    175 lm
  • Maximum Run Time
    13 hrs
  • Resistance Features
    IPX4
  • Length
    7.06 in
  • Body Color
    Yellow
  • Maximum Beam Intensity
    36000 cd
  • Design Features
    Right-Angled Head
  • Number Of Light Modes
    3
  • LED Bulb Color
    White
  • Number of LEDs
    1
  • Body Diameter/Width
    2.2 in
  • Overall Height
    7.06 in
  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Voltage
    4.8 V
  • Body Material
    Nylon
  • Complete Light Output
    175 lm (High), 60 lm
  • Complete Beam Intensity
    41000 cd
  • Complete Run Time
    3.5 Hrs (High), 13 hrs
  • UL Listing
    Class I, Division 2, Groups ABCD, T-Code: T4, Class I & II, Division 1, Groups CDEFG, Class III, T-Code: T4
  • Standards Met
    Flashlight meets 500°F requirements of NFPA 1971-8.6 (2013). Charger meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.
  • Includes
    Rechargeable Battery Pack, 120V AC/12V DC cords, Smart Charger
  • Manufacturer Upc Number
    80926905139
  • UPC_NO
    080926905139
  • Warranty
    Limited Lifetime
  • Model
    Right Angle Flashlight
  • Battery Size
    NiMH
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Class I, Div 1 rated - Intrinsically Safe • 175 lumens and 405 meter beam distance on High • Choose Low mode for a longer runtime of up to 13 hours • High/Low/Flash/Moonlight modes • Easy operation of push button switch even with gloves on • Durable nylon construction and 2 meter impact resistance tested • IPX4 rated for water resistance
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • Weight
    18 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text