Motion
TFN210SS3

MRC (SKF)
TFN210SS3

TFN210SS3
MI ITEM #04890828
MFR #TFN210SS3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
TFN210SS3

TFN210SS3
MI ITEM #04890828
MFR #TFN210SS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TFN210SS3 TAKEUP

Specifications

  • Compatible Frame Type
    Narrow Slot
  • Overall Length
    8.0000 in
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Base Width
    3-3/4 in
  • Bolt Center To Center Length
    9.0000 in
  • Product Type
    Take-Up Base Plates
  • UPC_NO
    097741081399
  • Weight
    3.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought