Motion
WDHR480W22E8R

REXNORD INC
WDHR480W22E8R

Flat Top Conveyer Chain Part - Steel Material
Mi Item #04890861
MFR #WDHR480W22E8R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR480W22E8R

Flat Top Conveyer Chain Part - Steel Material
Mi Item #04890861
MFR #WDHR480W22E8R

Mfr description
WDHR480W22E8R WDHR 480 W22 EV8 RIVETED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pin Diameter
    0.88 in
  • Pin Length
    14.63 in
  • Weight
    18.29 lbs

Details

  • Manufacturer Upc Number
    793699627688
  • Material
    Steel
  • Product Type
    Engineering Chain
  • UPC_NO
    793699627688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)