Specifications
Dimensions
- Container Size1 gal (US)
Details
- ColorBlue
- ConcentrationConcentrated
- FormLiquid
- UPC_NO043318113017
Overview
Mfr description
1210000211301 GLASS CLEANER 1-GAL.
- Streak-free cleaning of glass, mirrors and other reflective surfaces
- Meets Green Seal™ Standard GS-37
- Formulated with biodegradable surfactants
- LEED building compliant
- Concentrated formula with a 1:30 dilution. Makes 31 gallons of usable solution.
- Formulated without VOCs that can adversely impact indoor air quality