Motion
231HA-2
Air Impact Wrench - 231HA, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 8000 rpm Max Speed
MI ITEM #04890915
MFR #231HA-2
List Price$333.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 231HA, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 8000 rpm Max Speed
MI ITEM #04890915
MFR #231HA-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$333.35/each for your price

Overview

Mfr description
231HA-2 1/2IN AIR IMPACT 2IN ANVIL
  • Durability: This impact wrench is tough enough to handle harsh environments, repeated drops and run-ins with any number of chemicals.
  • Reliability: The 231HA Series impact wrench provides long-lasting power and reliability. For as long as you have it, it’ll work just like it did on day one.

Specifications

  • Drive Size
    1/2 in
  • Inlet size
    1/4 in
  • Maximum Speed
    8000 rpm
  • Air Consumption
    4.2 cfm
  • Air Pressure
    90 psi
  • Blows per Minute
    1150
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Reverse Torque
    600 ft-lbs
  • Ratcheting
    Ratcheting
  • Handle Material
    Aluminum
  • Exhaust Type
    Bottom
  • Anvil Size
    2" Extended
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Minimum Hose Size
    3/8 in
  • Handle Style
    Pistol Grip
  • Overall Length
    9.1 in
  • Number Of Pieces
    1
  • Series
    231HA
  • Product Types
    Air Impact Wrench
  • Tool Weight
    6.1 lb
  • UPC_NO
    663023016337
  • Overall Height
    7.9 in
  • Air Inlet
    1/4 NPT
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text