Motion
3270-0612-0100

WEATHERHEAD (DANFOSS)
3270-0612-0100

Eclipse Air Brake Tubing - 0.250 in ID, 0.375 in OD, 1.50 in Min Bend Radius
MI ITEM #04890950
MFR #3270-0612-0100
Your Price$2.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
3270-0612-0100

Eclipse Air Brake Tubing - 0.250 in ID, 0.375 in OD, 1.50 in Min Bend Radius
MI ITEM #04890950
MFR #3270-0612-0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.17/ft(List $2.50)

Overview

Mfr description
3270-0612-0100 RED TUBING

Specifications

  • Tube Inner Diameter
    0.250 in
  • Tube Outer Diameter
    0.375 in
  • Operating Pressure At Room Temp
    350 psi
  • Minimum Bend Radius
    1.50 in
  • Color
    Red
  • Burst Pressure
    1400 psi
  • Max Operating Temperature
    200 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Polyamide
  • Material Specification
    SAE J844, SAE J2494-2, SAE J1131, DOT FMVSS 106
  • Typical Applications
    Air Brake, High Pressure, General Purpose Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text