Motion
50SSMEGARB

MAXCO CHAIN
50SSMEGARB

1 Strand, 304 Stainless Steel Material
MI ITEM #04890961
MFR #50SSMEGARB
Your Price$55.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
50SSMEGARB

1 Strand, 304 Stainless Steel Material
MI ITEM #04890961
MFR #50SSMEGARB

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$55.99/ft(List $64.39)

Overview

Mfr description
50 RIV 304SS MEGA CHAIN 10FT

Specifications

  • Number Of Strands Across
    1
  • Material
    304 Stainless Steel
  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text