Specifications
Dimensions
- Bore Diameter40 mm
- Stroke10 mm
Details
- Additional DetailsThe CQ2 compact cylinder is the world's best selling pneumatic cylinder and can be supported globally. The CQ2 is available in 15 bore sizes from 12mm to 200mm. It comes standard with male or female piston rod threads. 42 standard options make it one of the most versatile cylinder series on the market. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
- Compact Cylinder TypeStandard
- Country of OriginCN
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough Hole
- OptionsHeat Resistant
- Piston ActionDouble-Acting
- Port Thread StandardBSPP
- Product TypeCompact Air Cylinders
- Rod GenderFemale
- Rod TypeSingle Rod
- SeriesCQ2-Z
Overview
Mfr description
CQ2B40TF-10DZ-XB6 CYLINDER
- Double acting, single rod cylinder
- High temperature (XB6) Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Low temperature (XB7) Bore sizes (mm): 12, 16, 20, 25, 32, 40
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Low temperature Option (XB7) ambient range -40 to 70°C
- High temperature Option (XB6) ambient range -10 to 150°C