Motion
AF800-N14-2
LARGE FLOW AIR FILTER
Mi Item #04891015
MFR #AF800-N14-2
Price$132.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LARGE FLOW AIR FILTER
Mi Item #04891015
MFR #AF800-N14-2

Mfr description
AF800-N14-2 FILTER
  • 2 different body sizes
  • Variety of different drain options
  • Aluminum die cast body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.45/each

Specifications

Dimensions

  • Body Size
    8
  • Overall Height
    150 mm
  • Overall Length
    409 mm
  • Overall Width
    140 mm
  • Port Size
    1-1/2 NPT
  • Weight
    3.15695 kg

Details

  • Bowl Capacity
    6.1 oz
  • Bowl Material
    Metal Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Element Life
    2 yr
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Series
    AF800-900
  • Standards Met
    ASTM B117-07a
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)