Specifications
Dimensions
- Body Size20
- Port Size1/4 NPT
- Weight0.66 lbs
Details
- Bowl MaterialMetal
- IncludesBracket
- Manufacturer Catalog
- Manufacturer Product Page
- Operating MediumAir
- Recommended LubricantsClass 1 Turbine Oil (ISO VG 32)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)