Motion
CDQSB25-10S
CQS COMPACT CYLINDER with 25 mm Bore Size
Mi Item #04891020
MFR #CDQSB25-10S
Price$40.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQS COMPACT CYLINDER with 25 mm Bore Size
Mi Item #04891020
MFR #CDQSB25-10S

Mfr description
CDQSB25-10S CYLINDER, COMPACT
  • Spring extend or spring return
  • Bore sizes in mm: 12, 16, 20, 25
  • Strokes: 5mm & 10mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Stroke
    10 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Additional Details
    The CQS single rod, single acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    S
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Holes
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Single-Acting Spring Return
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)