Motion
FQ1010V-04-L005V

SMC CORP OF AMERICA
FQ1010V-04-L005V

1/2 BSPT, 5 µm, 125 mm
MI ITEM #04891025
MFR #FQ1010V-04-L005V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FQ1010V-04-L005V

1/2 BSPT, 5 µm, 125 mm
MI ITEM #04891025
MFR #FQ1010V-04-L005V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Element Length
    125 mm
  • Port Size
    1/2 BSPT
  • Weight
    4.74 lbs

Details

  • Country of Origin
    JP
  • Element Type
    Micromesh
  • Filter Rating
    5 µm
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    FPM
  • Series
    FQ1
  • Thread Standard
    Rc

Overview

Mfr description
FQ1010V-04-L005V FILTER
  • No tools required with replacing the element
  • Air release
  • Drainage of liquid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought