Motion
SV SUR-LOK PLIERS

GATES RUBBER CO
SV SUR-LOK PLIERS

91023 SURELOK PLIERS (7468-0036)
Mi Item #04891184
MFR #SV SUR-LOK PLIERS
Price$97.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SV SUR-LOK PLIERS

91023 SURELOK PLIERS (7468-0036)
Mi Item #04891184
MFR #SV SUR-LOK PLIERS

Mfr description
91023 SURELOK PLIERS (7468-0036)
  • Two sizes available: Small for tubing 1/8" - 3/8"; Large for tubing 3/8" - 3/4"
  • Straight and 90° offset head options
  • Easy one hand operation. handy carrying case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.66/each

Specifications

Dimensions

  • Weight
    1 lbs

Details

  • Additional Details
    SureLok™ Quick-Release Pliers make quick work at removing SureLok™ couplings. SureLok™ couplings are simple to install, but their tight placement and strong seal can make removal difficult. SureLok™ Quick-Release Pliers allow for the removal of push-to-connect couplings from the tubing with just one hand in seconds.
  • Country of Origin
    US
  • Description
    91023 SURELOK PLIERS (7468-0036)
  • Harmonization Code
    8203.20.6030
  • Type
    Sur Lok Plier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)