Motion
23005
Wall or Ceiling Exhaust Fan - Direct Drive, 24 in Diameter, Shutter Mount, 1/4 hp, 115 V, 1 ph, 60 Hz
MI ITEM #04891193
MFR #23005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall or Ceiling Exhaust Fan - Direct Drive, 24 in Diameter, Shutter Mount, 1/4 hp, 115 V, 1 ph, 60 Hz
MI ITEM #04891193
MFR #23005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EPRSM24 24" SHUTTER FAN 115V EDP#23005

Specifications

  • Fan Diameter
    24 in
  • Mount Type
    Shutter
  • Motor Horsepower
    1/4 hp
  • Motor Voltage
    115 V
  • Maximum Air Flow
    3499 cfm
  • Motor Power Frequency
    60 Hz
  • Motor Phase
    1 ph
  • Motor Enclosure Type
    Totally Enclosed (TEC)
  • Static Pressure Rating
    0 in wg, 1/8 in wg
  • Sound Level
    11.7 sone
  • Opening Dimensions
    25 x 25 in
  • Overall Height
    27.13 in
  • Overall Width
    27.13 in
  • Overall Depth
    12.65 in
  • Standards Met
    OSHA, UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text