Motion
7C112P-0016
AM300 C1 Grade Carbide Spade Drill Insert, 1/2" maximum drill diameter, 140° point angle
MI ITEM #04891350
MFR #7C112P-0016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM300 C1 Grade Carbide Spade Drill Insert, 1/2" maximum drill diameter, 140° point angle
MI ITEM #04891350
MFR #7C112P-0016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7C112P-0016 SERIES 12 STANDARD

Specifications

  • Maximum Drill Diameter
    1/2 in
  • Seat Size
    12
  • Material
    Carbide
  • Manufacturer Grade
    AM300
  • Point Angle
    140 °
  • Material Grade
    C1
  • Full Insert Style Code
    7C112P-0016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought