Specifications
Dimensions
- Maximum Drill Diameter9/16 in
- Seat Size14
Details
- Full Insert Style Code7C114P-0018
- Manufacturer GradeAM300
- MaterialCarbide
- Material GradeC1
- Point Angle140 °
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)