Specifications
Dimensions
- Maximum Drill Diameter5/8 in
- Seat Size15
Details
- Full Insert Style Code7C115P-0020
- Manufacturer GradeAM300
- MaterialCarbide
- Material GradeC1
- Point Angle140 °
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)