Overview
Mfr description
7C118P-0023 SERIES 18 STANDARD
Specifications
- Maximum Drill Diameter23/32 in
- Seat Size18
- MaterialCarbide
- Manufacturer GradeAM300
- Point Angle140 °
- Material GradeC1
- Full Insert Style Code7C118P-0023
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data