Specifications
Dimensions
- Maximum Drill Diameter3/4 in
- Seat Size18
Details
- Full Insert Style Code7C118P-0024
- Manufacturer GradeAM300
- MaterialCarbide
- Material GradeC1
- Point Angle140 °
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)