Overview
Mfr description
7C124P-0031 SERIES 24 STANDARD
Specifications
- Maximum Drill Diameter31/32 in
- Seat Size24
- MaterialCarbide
- Manufacturer GradeAM300
- Point Angle140 °
- Material GradeC1
- Full Insert Style Code7C124P-0031
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data