Motion
7C126P-0102
AM300 C1 Grade Carbide Spade Drill Insert, 1-1/16" maximum drill diameter
MI ITEM #04891360
MFR #7C126P-0102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM300 C1 Grade Carbide Spade Drill Insert, 1-1/16" maximum drill diameter
MI ITEM #04891360
MFR #7C126P-0102

Mfr description
7C126P-0102 SERIES 26 STANDARD
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    1-1/16 in
  • Seat Size
    26

Details

  • Full Insert Style Code
    7C126P-0102
  • Manufacturer Grade
    AM300
  • Material
    Carbide
  • Material Grade
    C1
  • Point Angle
    140 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)