Motion
7C129P-0106
AM300 C1 Grade Carbide Spade Drill Insert, 1-3/16" maximum drill diameter
MI ITEM #04891362
MFR #7C129P-0106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM300 C1 Grade Carbide Spade Drill Insert, 1-3/16" maximum drill diameter
MI ITEM #04891362
MFR #7C129P-0106

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    1-3/16 in
  • Seat Size
    29

Details

  • Full Insert Style Code
    7C129P-0106
  • Manufacturer Grade
    AM300
  • Material
    Carbide
  • Material Grade
    C1
  • Point Angle
    140 °

Overview

Mfr description
7C129P-0106 SERIES 29 STANDARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought