Overview
Mfr description
7C132P-0112 SERIES 32 STANDARD
Specifications
- Maximum Drill Diameter1-3/8 in
- Seat Size32
- MaterialCarbide
- Manufacturer GradeAM300
- Point Angle140 °
- Material GradeC1
- Full Insert Style Code7C132P-0112
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data