Overview
Mfr description
7C215P-0020AS SERIES 15 STAINLESS
Specifications
- Maximum Drill Diameter5/8 in
- Seat Size15
- MaterialCarbide
- Manufacturer GradeAM300
- Point Angle140 °
- Material GradeC2
- Full Insert Style Code7C215P-0020AS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data