Overview
Mfr description
7C217P-0022AS SERIES 17 STAINLESS
Specifications
- Maximum Drill Diameter11/16 in
- Seat Size17
- MaterialCarbide
- Manufacturer GradeAM300
- Point Angle140 °
- Material GradeC2
- Full Insert Style Code7C217P-0022AS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data