Overview
Mfr description
7C218P-0024AS SERIES 18 STAINLESS
Specifications
- Maximum Drill Diameter3/4 in
- Seat Size18
- MaterialCarbide
- Manufacturer GradeAM300
- Point Angle140 °
- Material GradeC2
- Full Insert Style Code7C218P-0024AS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data