Specifications
Dimensions
- Maximum Drill Diameter15/16 in
- Seat Size22
Details
- Full Insert Style Code7C222P-0030AS
- Manufacturer GradeAM300
- MaterialCarbide
- Material GradeC2
- Point Angle140 °
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)