Specifications
Dimensions
- Maximum Drill Diameter1-1/8 in
- Seat Size26
Details
- Full Insert Style Code7C226P-0104AS
- Manufacturer GradeAM300
- MaterialCarbide
- Material GradeC2
- Point Angle140 °
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)