Overview
Mfr description
7C229P-0108AS SERIES 29 STAINLESS
Specifications
- Maximum Drill Diameter1-1/4 in
- Seat Size29
- MaterialCarbide
- Manufacturer GradeAM300
- Point Angle140 °
- Material GradeC2
- Full Insert Style Code7C229P-0108AS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data