Motion
60512S-075F
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 12.99mm Max Drill Dia, 2-9/16" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04891382
MFR #60512S-075F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 12.99mm Max Drill Dia, 2-9/16" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04891382
MFR #60512S-075F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60512S-075F SERIES 12 DR BDY 5XD 0.5 DIA

Specifications

  • Drill Type
    Replaceable-Tip Drill
  • Maximum Drill Diameter
    12.99 mm
  • Maximum Drilling Depth
    2-9/16 in
  • Shank Type
    Weldon Flat
  • Toolholder Style
    60512S
  • Shank Diameter
    3/4 in
  • Straight Or Spiral Flute
    Straight
  • Coolant Delivery
    External
  • Overall Length
    5-43/64 in
  • Flute Length
    3-21/32 in
  • Minimum Drill Diameter
    12 mm
  • Flanged Shank
    Flanged Shank
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    Series 12
  • Full Toolholder Code
    60512S-075F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought