Motion
60517S-075F
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 17.99mm Max Drill Dia, 3-35/64" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04891385
MFR #60517S-075F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 17.99mm Max Drill Dia, 3-35/64" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04891385
MFR #60517S-075F

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    4-47/64 in
  • Maximum Drill Diameter
    17.99 mm
  • Maximum Drilling Depth
    3-35/64 in
  • Minimum Drill Diameter
    17 mm
  • Overall Length
    6-49/64 in
  • Shank Diameter
    3/4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Replaceable-Tip Drill
  • Flanged Shank
    Flanged Shank
  • Full Toolholder Code
    60517S-075F
  • Series
    Series 17
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Straight
  • Toolholder Style
    60517S

Overview

Mfr description
60517S-075F SERIES 17 DR BDY 5XD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought