Motion
60524S-100F
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 25.99mm Max Drill Dia, 5-1/8" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04891388
MFR #60524S-100F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 25.99mm Max Drill Dia, 5-1/8" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04891388
MFR #60524S-100F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60524S-100F SERIES 24 DR BDY 5XD

Specifications

  • Drill Type
    Replaceable-Tip Drill
  • Maximum Drill Diameter
    25.99 mm
  • Maximum Drilling Depth
    5-1/8 in
  • Shank Type
    Weldon Flat
  • Toolholder Style
    60524S
  • Shank Diameter
    1 in
  • Straight Or Spiral Flute
    Straight
  • Coolant Delivery
    External
  • Overall Length
    8-13/16 in
  • Flute Length
    6-17/32 in
  • Minimum Drill Diameter
    24 mm
  • Flanged Shank
    Flanged Shank
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    Series 24
  • Full Toolholder Code
    60524S-100F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought