Motion
60714S-075F
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 14.99mm Max Drill Dia, 4-9/64" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04891393
MFR #60714S-075F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 14.99mm Max Drill Dia, 4-9/64" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04891393
MFR #60714S-075F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    5-7/32 in
  • Maximum Drill Diameter
    14.99 mm
  • Maximum Drilling Depth
    4-9/64 in
  • Minimum Drill Diameter
    14 mm
  • Overall Length
    7-1/4 in
  • Shank Diameter
    3/4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Replaceable-Tip Drill
  • Flanged Shank
    Flanged Shank
  • Full Toolholder Code
    60714S-075F
  • Series
    Series 14
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Straight
  • Toolholder Style
    60714S

Overview

Mfr description
60714S-075F SERIES 14 DR BDY 7XD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought