Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 15.99mm Max Drill Dia, 4-27/64" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04891394
MFR #60715S-075F

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
60715S-075F SERIES 15 DR BDY 7XD

Specifications

  • Drill Type
    Replaceable-Tip Drill
  • Maximum Drill Diameter
    15.99 mm
  • Maximum Drilling Depth
    4-27/64 in
  • Shank Type
    Weldon Flat
  • Toolholder Style
    60715S
  • Shank Diameter
    3/4 in
  • Straight Or Spiral Flute
    Straight
  • Coolant Delivery
    External
  • Overall Length
    7-1/2 in
  • Flute Length
    5-31/64 in
  • Minimum Drill Diameter
    15 mm
  • Flanged Shank
    Flanged Shank
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    Series 15
  • Full Toolholder Code
    60715S-075F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought