Specifications
Dimensions
- End 1 Size3/8 in
Details
- Adapter TypeBack Ferrule
- Description Keyword3/8 in Instrumentation
- End 1 StyleInstrumentation
- MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)