Motion
CA2KF50-200J
Tie Rod Cylinder, Bore Size 50 Mm
MI ITEM #04891493
MFR #CA2KF50-200J
Price$192.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Cylinder, Bore Size 50 Mm
MI ITEM #04891493
MFR #CA2KF50-200J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.05/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Overall Height
    81 mm
  • Overall Length
    417 mm
  • Overall Width
    110 mm
  • Port Size
    3/8 BSPT
  • Rod - Thread Size
    M18x1.5 Male Thread
  • Rod Size
    20 mm
  • Stroke
    200 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    SMC's series CA2 is a light weight tie rod air cylinder. Fine end of stroke cushioning adjustment is now possible due to the increase in the air cushion adjustment range. The CA2 can be ordered with rod end or rear pivot brackets. The CA2 is available in a large variety of options that will make them suitable for many different applications. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2 is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
  • Adjuster Option
    Adjustable Cushion Both End
  • Angled Pivot Bracket Plain
    CA2-B05
  • Auto-Switch
    No
  • Body Option
    Non-Rotating
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Clean Series
    No
  • Clevis Mount Detachable Mp2
    CA2-D05
  • Compact Cylinder Type
    Non-Rotating
  • Country of Origin
    JP
  • Cushion Type
    Cushion Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    J
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    CA2-C05
  • Flange Mount - MF1/MF2
    CA2-F05
  • Foot Mounts - MS1
    CA2-L05
  • Locking Position
    Without Locks
  • Lube Style
    Non-Lube
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Mounting Type
    Flange (Rod), MF1
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    14 to 158 °F
  • Options Included
    Air Cushion, Non-Rotating Rod, Nylon Tarpaulin Rod Boot
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Boot
    Yes
  • Rod Clevis
    Y-05D
  • Rod Eye
    I-05A
  • Rod Gender
    Male
  • Rod Nut
    NT-05
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod - Non-Rotating
  • Seal Kit
    CA2K50-PS
  • Series
    CA2
  • Special Applications
    Non-rotating
  • Trunnion Pivot Bracket
    CA2-S04
  • Type
    Tie-Rod

Overview

Mfr description
CA2KF50-200J CYL, TIE ROD, NON ROT, BOOT
  • Air cylinder, double acting, single rod, non-rotating rod
  • Bore sizes (mm): 40, 50, 63
  • Standard stroke range (mm): 25 to 600
  • Non-rotating accuracy: ¹0.5°
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought