Motion
3270-0812-0500

WEATHERHEAD (DANFOSS)
3270-0812-0500

Eclipse Air Brake Tubing - 0.380 in ID, 0.500 in OD, 2.00 in Min Bend Radius
Mi Item #04891523
MFR #3270-0812-0500
Price$2.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
3270-0812-0500

Eclipse Air Brake Tubing - 0.380 in ID, 0.500 in OD, 2.00 in Min Bend Radius
Mi Item #04891523
MFR #3270-0812-0500

Mfr description
3270-0812-0500 AIRBRAKE TUBING RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.91/ft

Specifications

Dimensions

  • Minimum Bend Radius
    2.00 in
  • Tube Inner Diameter
    0.380 in
  • Tube Outer Diameter
    0.500 in

Details

  • Burst Pressure
    950 psi
  • Color
    Red
  • Fluid Type
    Air
  • Material Specification
    SAE J2494-2, SAE J1131, SAE J844, DOT FMVSS 106
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Pressure At Room Temp
    238 psi
  • Tube Material
    Polyamide
  • Typical Applications
    Air Brake, General Purpose Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)