Motion
A2236
Cylindrical Grinding Wheel - 5 in Wheel Dia., 1/4 in Wheel Thickness, 7/8 in Center Hole, 30 Grit
MI ITEM #04891592
MFR #A2236
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Grinding Wheel - 5 in Wheel Dia., 1/4 in Wheel Thickness, 7/8 in Center Hole, 30 Grit
MI ITEM #04891592
MFR #A2236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Wheel Diameter
    5 in
  • Wheel Thickness
    1/4 in

Details

  • Bond Type
    Resinoid
  • Grit Number
    30
  • Material
    Aluminum Oxide
  • Max Rpm
    12000 rpm
  • Wheel Hardness
    S
  • Wheel Type
    Type 27

Overview

Mfr description
A2236 GRINDING WHEEL, 5 X 1/4 X 7/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought