Motion
TL32H100
PowerGrip® 7881-7070 Idler Pulley -
Mi Item #04891713
MFR #TL32H100
Price$341.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7881-7070 Idler Pulley -
Mi Item #04891713
MFR #TL32H100

Mfr description
TL32H100 PULLEY 2517
  • Gates PowerGrip® Idlers are engineered with OE-quality or OE-exact fit and performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.53/each

Specifications

Dimensions

  • Belt Pitch
    0.5 in
  • Belt Width  
    1.0000 in
  • Bore Diameter  
    0.5000 to 2.6875 in
  • Bushing Bore Range
    0.5000 to 2.6875 in
  • Maximum Bore
    2.6900 in
  • Minimum Bore
    0.5000 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    5.093 in
  • Weight
    4.1 lbs

Details

  • Additional Details
    PowerGrip Pulleys provide optimum performance for all constructions of PowerGrip GT, PowerGrip HTD and PowerGrip Timing belts.
  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Bushing Type
    Taper Lock
  • Manufacturer Upc Number
    00375V60195
  • Material
    Ductile Iron
  • Number Of Grooves
    32
  • Number Of Hubs
    0
  • Number Of Teeth  
    32
  • UPC_NO
    072053128178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)